Motion
557815

GRACO INC
557815

Lubrication Pump - Electric Pump, Oil, 84 in³/min Flow Rate
MI ITEM #05910230
MFR #557815
Price$2,361.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
557815

Lubrication Pump - Electric Pump, Oil, 84 in³/min Flow Rate
MI ITEM #05910230
MFR #557815

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,361.07/each

Specifications

Details

  • Application
    In-Plant Machinery
  • Flow Rate
    84 in³/min
  • Lubrication Type
    Oil
  • Max Operating Temperature
    150 °F
  • Maximum Operating Pressure
    1500 psi
  • Min Operating Temperature
    50 °F
  • Pump Material
    Cast Iron
  • Pump Type
    Electric Pump

Overview

Mfr description
557815 TRABON METERFLO PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought