Motion
945
Silicone Sealant - Transparent, Silicone Base, 11 oz, Can
MI ITEM #05910466
MFR #945
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Sealant - Transparent, Silicone Base, 11 oz, Can
MI ITEM #05910466
MFR #945

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
SW945 SILICONE SPRAY

Specifications

  • Color
    Transparent
  • Chemical Base
    Silicone
  • Application
    General Purpose
  • Operating Temperature Range
    -40 to +204 °C
  • Package Size
    11 oz
  • Package Type
    Can
  • UPC_NO
    041911009454

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text