Motion
CDQ2AS50-40DCMZ-A93L-X1386

SMC CORP OF AMERICA
CDQ2AS50-40DCMZ-A93L-X1386

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
Mi Item #05910515
MFR #CDQ2AS50-40DCMZ-A93L-X1386
Price$578.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2AS50-40DCMZ-A93L-X1386

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
Mi Item #05910515
MFR #CDQ2AS50-40DCMZ-A93L-X1386

Mfr description
CDQ2AS50-40DCMZ-A93L-X1386
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$578.14/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    40 mm

Details

  • Actuation
    Single Acting
  • Auto-Switch
    A93 - Reed, DC Volt, AC Volt, LED, Horizontal
  • Bracket 1
    Compact
  • Compact Cylinder Type
    Anti-Lateral Load
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Manufacturer Catalog
  • Mounting Type
    Both ends tapped
  • Number Of Auto Switches
    2
  • Options
    With rubber bumper/Rod end male thread
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)