Motion
KMK 13

SKF
KMK 13

KMK Series Bearing Lock Nut - M 65x2 Thread Size, 85 mm OD, 79 mm Face Dia., 14 mm Width, Steel
Mi Item #05910658
MFR #KMK 13
Price$277.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMK 13

KMK Series Bearing Lock Nut - M 65x2 Thread Size, 85 mm OD, 79 mm Face Dia., 14 mm Width, Steel
Mi Item #05910658
MFR #KMK 13

Mfr description
KMK 13 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$277.34/each

Specifications

Dimensions

  • Face Diameter  
    79 mm
  • Outside Diameter  
    85 mm
  • Overall Width
    14 mm
  • Thread Size  
    M 65x2

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570928730
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMK
  • Thread Direction
    Right Hand
  • UPC_NO
    7316570928730
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)