Motion
5EL008
1/2" Steel Shaft Adapter Couplings - Step-Up Type
Mi Item #05910806
MFR #5EL008
Price$110.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Steel Shaft Adapter Couplings - Step-Up Type
Mi Item #05910806
MFR #5EL008

Mfr description
5EL008
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.86/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Outside Diameter
    1.2500 in
  • Shaft Length
    1.2500 in
  • Weight
    0.56 lb

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Speed Reducer Shafts
  • Series
    Signature
  • UPC_NO
    662786018305
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)