Overview
Mfr description
MQMLB20H-30D CYL, LOW FRICTION, HI
Specifications
- Bore Diameter20 mm
- Stroke
- Mounting TypeBasic
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data