Motion
14HF614R
Screw Conveyor Screw - Flight Only - Helicoid, Steel, Right Hand Screw Direction, 14.0000 in Screw Diameter
Mi Item #05910976
MFR #14HF614R
Price$762.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Flight Only - Helicoid, Steel, Right Hand Screw Direction, 14.0000 in Screw Diameter
Mi Item #05910976
MFR #14HF614R

Mfr description
14HF614R X 11'9"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$762.53/each

Specifications

Dimensions

  • Coupling Diameter
    3 in
  • Flight Thickness
    7/16 (Inner Edge) in, 7/32 (Outer Edge) in
  • Screw Diameter
    14.0000 in

Details

  • Flight Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Brochure
  • Screw Direction
    Right Hand
  • Screw Type
    Flight Only - Helicoid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)