Specifications
Details
- Band ColorAssorted
- DisposableYes
- Insertion MethodPush-In Stem
- Manufacturer Upc Number10093045937124
- Package Quantity50
- Plug MaterialFoam
- Plug ShapeFlanged
- UPC_NO10093045937124
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)