Motion
18-SD385L
Glove made with Dyneema - Size L or Size 9, ANSI Cut Level Level 6, Cut Resistant Gloves
Mi Item #05911199
MFR #18-SD385L
Price$70.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove made with Dyneema - Size L or Size 9, ANSI Cut Level Level 6, Cut Resistant Gloves
Mi Item #05911199
MFR #18-SD385L

Mfr description
18-SD385 LEVEL 5 SLABBER GLOVE
  • Seamless construction offers increased comfort and breathability
  • Dyneema® & Steel shell provides exceptional dexterity and comfort along with superior washability
  • Double-sided PVC dots provide enhanced grip and extra cut and abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.75/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    50.8 cm
  • Men'S Size
    L
  • Size
    L

Details

  • Additional Details
    These gloves raise the standards for high performance gloves offering a dynamic increase in overall performance and value compared to traditional para-aramid gloves. Used for sheet metal fabrication, glass handling, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing and metal stamping.
  • Ansi Isea Cut Resistance Level
    Level 6
  • Applications
    Assembly, Canning, Food Processing, Glass Handling, Industrial Applications, Metal fabrication, Metal stamping, Plastic molding, Pulp and paper processing, Recycling, Sheet Metal fabrication
  • Cancer Chemical
    Yes
  • Coated Area
    Double-Sided
  • Coating
    PVC
  • Coating Coverage
    Double-Sided
  • Coating Material
    PVC
  • Coating Outer Shell Coverage
    Double-Sided
  • Coating Outer Shell Material
    PVC
  • Coating Style
    PVC Dot
  • Color
    Gray
  • Construction Description
    Seamless Knit Extended Cuff
  • Country of Origin
    United States
  • Cuff Type
    Knit Wrist
  • Description
    These gloves raise the standards for high performance gloves offering a dynamic increase in overall performance and value compared to traditional para-aramid gloves. Used for sheet metal fabrication, glass handling, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing and metal stamping.
  • Description Keyword
    Cut Resistant Gloves
  • Features
    Seamless construction offers increased comfort and breathability
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Dot
  • Grip Type
    Dot
  • Group & Class
    A6
  • Knit Gauge
    7
  • Liner Material
    Dyneema
  • Liner/Shell Material
    Dyneema and Steel
  • Manufacturer Catalog Number
    18-SD385L
  • Manufacturer Upc Number
    616314059223
  • Material
    Dyneema and Steel
  • Material Type
    Dyneema and Steel
  • Other Standards Met
    ASTM F2992-15
  • Product Line
    Kut Gard
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    Kut Gard
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105
  • Type
    Seamless Knit
  • UPC_NO
    616314059223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)