Motion
BPT162008
PTFE Composite BPT Sleeve (Plain) Bearing - 1.0000 in ID, 1.2500 in OD, 1.0000 in Length, PTFE Material
MI ITEM #05911429
MFR #BPT162008
List Price$12.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Composite BPT Sleeve (Plain) Bearing - 1.0000 in ID, 1.2500 in OD, 1.0000 in Length, PTFE Material
MI ITEM #05911429
MFR #BPT162008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.78/each for your price

Overview

Mfr description
BPT162008 PTFE COMPOSITE BEARING

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    PTFE
  • Bushing Material
    Metal-Polymer Composite
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter Tolerance
    1.2505 in-1.2525 in
  • Outside Diameter
  • Description
    PTFE Composite BPT Sleeve (Plain) Bearings
  • Overall Length
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -212 to 350 ºF
  • Maximum P Value
    34300 psi
  • Inside Diameter
    1.0000 in
  • Manufacturer Catalog
  • UPC_NO
    717905200373
  • Additional Details
    PTFE Composite;Dry-Running Capability;Maintenance-Free
  • Recommended Shaft Size
    0.9995 in
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text