Specifications
Dimensions
- Outside Diameter94 mm
- Overall Width35.50 mm
- Width1.3976 in, 35.50 mm
Details
- MaterialPolypropylene (PP)
- Product TypeBearing End Caps & Covers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)