Motion
CKP1A63TN-75YZ-P79WSE

SMC CORP OF AMERICA
CKP1A63TN-75YZ-P79WSE

CKP1A63TN-75YZ-P79WSE
MI ITEM #05912080
MFR #CKP1A63TN-75YZ-P79WSE
Price$579.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKP1A63TN-75YZ-P79WSE

CKP1A63TN-75YZ-P79WSE
MI ITEM #05912080
MFR #CKP1A63TN-75YZ-P79WSE

Mfr description
CKP1A63TN-75YZ-P79WSE CLAMP CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$579.09/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Auto-Switch
    Yes
  • Bracket 1
    Clevis
  • Country of Origin
    JP
  • Mounting Type
    Clevis
  • Operating Pressure Range
    1 to 0.05 MPa
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CK1-Z
  • Type
    Clamp Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)