Motion
SYF 35 TF

SKF
SYF 35 TF

Pillow Block Ball Bearing Unit - Tapped Base, 35 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #05912271
MFR #SYF 35 TF
Price$241.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SYF 35 TF

Pillow Block Ball Bearing Unit - Tapped Base, 35 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #05912271
MFR #SYF 35 TF

Mfr description
SYF 35 TF MTD UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$241.22/each

Specifications

Dimensions

  • Base To Bore Centerline
    47.60 mm
  • Base Width
    45 mm
  • Bolt Center To Center Length
    82.60 mm
  • Bolt Size
    10 mm
  • Bore Diameter
    35 mm
  • Overall Height
    93 mm
  • Overall Length
    103 mm

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570692174
  • Max Rpm
    5300 rpm
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    25.5 kN
  • Radial Static Load Capacity
    15.3 kN
  • Replacement Bearing
    YAR 207-2F
  • Series
    SYF
  • UPC_NO
    7316570692174
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)