Motion
SY60 FM

SKF
SY60 FM

Pillow Block Ball Bearing Unit - 2-Bolt Base, 60 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #05912273
MFR #SY60 FM
Price$682.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SY60 FM

Pillow Block Ball Bearing Unit - 2-Bolt Base, 60 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #05912273
MFR #SY60 FM

Mfr description
SY60 FM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$682.93/each

Specifications

Dimensions

  • Base To Bore Centerline
    69.90 mm
  • Base Width
    60 mm
  • Bolt Center To Center Length
    190.5 mm
  • Bolt Size
    16 mm
  • Bore Diameter
    60 mm
  • Overall Length
    240 mm

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570189506
  • Max Rpm
    3400 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    52.7 kN
  • Radial Static Load Capacity
    36 kN
  • Replacement Bearing
    YET 212
  • Series
    SY
  • UPC_NO
    7316570189506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)