Motion
TU 50 FM

SKF
TU 50 FM

Take-Up Ball Bearing Unit - Side Mount, 50 mm Bore, Cast Iron Housing, Eccentric Lock Collar, Standard Duty, 17.5 mm Slot
Mi Item #05912275
MFR #TU 50 FM
Price$426.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TU 50 FM

Take-Up Ball Bearing Unit - Side Mount, 50 mm Bore, Cast Iron Housing, Eccentric Lock Collar, Standard Duty, 17.5 mm Slot
Mi Item #05912275
MFR #TU 50 FM

Mfr description
TU 50 FM TAKE UP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$426.77/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Housing Width
    36 mm
  • Overall Height
    117 mm
  • Overall Length
    149 mm
  • Slot Spacing  
    101 mm
  • Weight
    5.19 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Housing Type
    Top Angle Takeup
  • Locking Device
    Eccentric Collar
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    TU 50 FM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571183831
  • Max Rpm
    4000 rpm
  • Operating Temperature Range
    -20 to 250 °F ( -30 to 120 °C)
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    35.1 kN
  • Radial Static Load Capacity
    23.2 kN
  • Replacement Bearing
    YET 210
  • Seal Type
    M-Seal
  • Spec Sheet
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    7316571183831
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)