Motion
7001HVDUJ84

NTN
7001HVDUJ84

Duplex Angular Contact Bearing - Universal Flush Ground, 12 mm Bore, 28 mm OD, 16 mm Width, 25 ° Contact Angle, Open
Mi Item #05912681
MFR #7001HVDUJ84
Price$795.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7001HVDUJ84

Duplex Angular Contact Bearing - Universal Flush Ground, 12 mm Bore, 28 mm OD, 16 mm Width, 25 ° Contact Angle, Open
Mi Item #05912681
MFR #7001HVDUJ84

Mfr description
7001HVDUJ84 A/C BEARING/PAIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$795.58/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    8 mm
  • Outer Ring Width
    8 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    DE
  • Description
    7001HVDUJ84 A/C BEARING/PAIR
  • Duplex Type
    Universal Flush Ground
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413520228248
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)