Motion
RL1209A
Blower/Fan Motor - 1/2 hp, 3000 rpm, 3600 rpm, 1 ph, 110 V, 220 V, 115 V, 230 V, 48 Frame, OPEN Enclosure, 50/60 Hz, 3000 rpm Base, Continuous Duty
Mi Item #05913125
MFR #RL1209A
Price$729.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/2 hp, 3000 rpm, 3600 rpm, 1 ph, 110 V, 220 V, 115 V, 230 V, 48 Frame, OPEN Enclosure, 50/60 Hz, 3000 rpm Base, Continuous Duty
Mi Item #05913125
MFR #RL1209A

Mfr description
RL1209A 1/2HP 2850//3450RPM 1PH 50//60HZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$729.15/each

Specifications

Dimensions

  • Frame Size
    48
  • Overall Length C Dimension
    10.96 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.5000 in
  • Weight
    27 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    3000 rpm
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPEN
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    3.00 A
  • Full Load Efficiency
    74.00 %
  • Insulation Class
    B
  • KVA Code
    J
  • Manufacturer Upc Number
    781568718810
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    110 V, 115 V, 220 V, 230 V
  • Mounting Type
    Resilient Base
  • Product Type
    Air Handling (HVAC) Motors
  • RoHs Compliance
    RoHS Compliant
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    3000 rpm, 3600 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568718810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)