Specifications
Dimensions
- Center Distance1.9700 in
- Input Size0.6250 in
- Manufacturer Reducer SizeAL504
- Maximum Output RPM175 @1750 rpm
- Maximum Output Torque565 in-lbs @1750 rpm
- NEMA / IEC Frame Size56C
- Output Size1.0000 in
- Ratio10:1
- Service Factor1.0
- Shipping Dimensions Height9 in
- Shipping Dimensions Length10-1/2 in
- Shipping Dimensions Width9-1/2 in
- Weight9 lbs
Details
- CAD DrawingRATIO=28/1|FS=182TC
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0270-00312
- Manufacturer Upc Number662798433790
- Max Input Horsepower1.961 hp @1750 rpm
- Output TypeSolid
- ReductionSingle
- Series500
- StyleC
- UPC_NO662798433790
Overview
Mfr description
0270-00312 REDUCER
- Precision Machined Aluminum Alloy Housing
- Alloy Shafting
- Oversized Bearings
- Vent free design - Factory lubricated