Motion
80B27
Stock Bore Sprocket - 80 / 1 in, B Hub, 27 Teeth, Steel Material
MI ITEM #05913174
MFR #80B27
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, B Hub, 27 Teeth, Steel Material
MI ITEM #05913174
MFR #80B27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80B27 C/W XTRA LARGE HUB
  • B Style sprockets are flat sprockets with a hub extension welded on one side.
  • These plain bore sprockets can easily be bored to a metric or standard size to fit your application.
  • Keyways, set screws and hardened teeth are quick alterations that can be made.
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    27
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Length Through Bore
    2.0000 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Outside Diameter
    9.1560 in
  • Caliper Diameter
    7.9742 in
  • Pitch Diameter
    8.6138 in
  • Maximum Bore Diameter
    3.2500 in
  • Storage Dimension Height
    2 in
  • Storage Dimension Length
    9.16 in
  • Storage Dimension Width
    9.16 in
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950020952
  • UPC_NO
    697950020952
  • Manufacturer Catalog
  • Weight
    15.37 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text