Motion
MVR2-40
1.5748 in Shaft Range, Nitrile Material
Mi Item #05913291
MFR #MVR2-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.5748 in Shaft Range, Nitrile Material
Mi Item #05913291
MFR #MVR2-40

Mfr description
MVR2-40 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fitted Width For V Ring
    0.1772 in
  • Overall Width
    0.2559 in, 6.50 mm
  • Shaft Or Inside Diameter Range
    1.5748 in
  • Weight
    0.025 lbs

Details

  • Design Type
    MVR2
  • Lip Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)