Motion
CV03751750054

AS RAYMOND
CV03751750054

Heavy Duty Compression Spring - Chromium Silicon Material, End Type - Squared and Ground, 1.7500 in Length, 0.054 X 0.072 in Wire Size, 75.0000 lb/in Spring Rate
MI ITEM #05913763
MFR #CV03751750054
Price$6.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
CV03751750054

Heavy Duty Compression Spring - Chromium Silicon Material, End Type - Squared and Ground, 1.7500 in Length, 0.054 X 0.072 in Wire Size, 75.0000 lb/in Spring Rate
MI ITEM #05913763
MFR #CV03751750054

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.82/each

Specifications

Dimensions

  • Fits In Hole Size
    0.3750 in
  • Free Length
    1.7500 in
  • Weight
    0.00002 lbs
  • Wire Size
    0.054 X 0.072 in

Details

  • End Type
    Squared and Ground
  • Fits Over Shaft
    0.1880 in
  • Harmonization Code
    7320.20.5060
  • Manufacturer Catalog Number
    CV03751750054
  • Material
    Chromium Silicon
  • Minimum Order Quantity
    10
  • Spring Rate
    75.0000 lb/in
  • Type Design
    Heavy Duty Compression Spring

Overview

Mfr description
CV0375-1750-054 SPRING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought