Motion
BK212
Safety Glasse - Duramass Hard Coat, Gray Lens, Gray Frame/Temple Color
Mi Item #05913812
MFR #BK212
Price$2.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Duramass Hard Coat, Gray Lens, Gray Frame/Temple Color
Mi Item #05913812
MFR #BK212

Mfr description
BK212 GRAY BEARKAT SAFETY GLASSES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.96/each

Specifications

Details

  • ANSI Rating
    ANSI/ISEA Z87.1-2025
  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2025
  • Comfort Features
    Non-slip soft temple material, Strategically designed for people with smaller profiles
  • Description
    Safety Glasses with Clear Lens, 17% Smaller than BearKat BK1 Series, Soft Non-Slip Temple Material
  • Frame Temple Color
    Gray
  • Frame Type
    Full Frame
  • Lens Coating
    Duramass Hard Coat
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Shade
    Gray
  • Product Line
    BearKat
  • Series
    BK2
  • Standards Met
    ANSI/ISEA Z87.1-2025
  • Type
    Safety Glasses
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)