Motion
CDQ2F32TN-200DCZ-M9NSBPC3

SMC CORP OF AMERICA
CDQ2F32TN-200DCZ-M9NSBPC3

COMPACT CylinderINDER, CQ2-Z
Mi Item #05913837
MFR #CDQ2F32TN-200DCZ-M9NSBPC3
Price$261.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2F32TN-200DCZ-M9NSBPC3

COMPACT CylinderINDER, CQ2-Z
Mi Item #05913837
MFR #CDQ2F32TN-200DCZ-M9NSBPC3

Mfr description
CDQ2F32TN-200DCZ-M9NSBPC3 COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.05/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Lead Wire Length
    SBPC - (0.5 m Cord Length, M8-4 Pin Conndctor)
  • Stroke
    200 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    M9N - Solid State, General Purpose, 3 Wire NPN, Horizontal
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Front Flange
  • Compact Cylinder Type
    Long Stroke
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    Z
  • Lead Wire Prewire Connector
    M8-4 Pin Connector
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Rod Flange
  • Number Of Auto Switches
    3.0
  • Number of Switches
    3.0
  • Options Included
    3 (3 Pcs. Switches), D (Built-In Magnet), Dc (Long Stroke), M8-4 Pin Connector), M9N (Solid State Switch), Sbpc (0.5M Cord Length, Tn (Npt Port Thread)
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Special Applications
    Long Stroke
  • Stroke Adjuster Type
    No Adjuster
  • Suffix For Stroke
    DC
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)