Motion
TLMR 101

SKF
TLMR 101

TLMR 101
Mi Item #05914129
MFR #TLMR 101
Price$340.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TLMR 101

TLMR 101
Mi Item #05914129
MFR #TLMR 101

Mfr description
TLMR 101 PUMP & BRACKET
  • Single point automatic lubricator designed to supply grease to a single lubrication point
  • With a relatively high pressure of 30 bars, this lubricator can operate at long distances providing optimum results with difficult-to-reach and unsafe lubrication locations
  • Wide temperature range and robust design makes it suitable for operating conditions with various levels of temperature and vibration
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$340.15/each

Specifications

Dimensions

  • Connection Thread Size
    1/4 in

Details

  • Ambient Temperature Range
    -13°F to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)