Overview
Mfr description
LGHP2/MR380B POLYUREIC GREASE CARTRIDGE
- Non-refillable cartridges are designed for a variety of applications, depending on your needs
- TLMR 101: Refills come with cartridge and battery
- LGWA 2: High load, extreme pressure, wide temperature range bearing grease
- LGEV 2: Extremely high viscosity bearing grease with solid lubricants
- LGHB 2: High load, high temperature, high viscosity bearing grease
- LGHP 2: High performance, high temperature bearing grease
- LGFP 2: Food-compatible bearing grease NSF H1 certified
- LGWM 2: High load, wide temperature range bearing grease
- LGEP 2: Extreme pressure bearing grease
- LGMT 3: All-purpose industrial and automotive grease
Help us improve this product