Motion
66260300400

NORTON ABRASIVES
66260300400

18 Gram Plastic Syringe Orange Winter 6 - Super Fine Diamond Lapping Compound
Mi Item #05914227
MFR #66260300400
Price$207.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260300400

18 Gram Plastic Syringe Orange Winter 6 - Super Fine Diamond Lapping Compound
Mi Item #05914227
MFR #66260300400

Mfr description
66260300400 GRD 6 W/S ORANGE STD 18GR
  • For mold, die, and tool polishing, polishing to final tolerance of ceramic parts, initial charging of lapping plates and discs, and other processes that require mirror finish and close tolerance performance
  • Uniformly distributed diamond powders in liquid vehicle
  • Water soluble for when soap/water is used for clean-up
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$207.10/each

Specifications

Dimensions

  • Container Size
    18 g
  • Dimensions
    18 g
  • Package Size
    18 g
  • Size
    18 g

Details

  • Application
    Tool Sharpening
  • Color
    Orange
  • Color Finish
    Orange
  • Color When Dry
    Orange
  • Compound Grade
    6 - Super Fine
  • Compound Type
    Diamond Lapping Compound
  • Container Capacity
    18 g
  • Description Keyword
    Compound, Polishing Compound, Buffing Compound, Diamond Lapping Compound, Diamond Compound
  • Disc Color
    Orange
  • Disc Type
    Diamond Lapping Compound
  • Lapping Compound Type
    Water Soluble
  • Manufacturer Stock Number
    66260300400
  • Manufacturer Upc Number
    662603004009
  • Material Application
    300 Series Stainless,400 Series Stainless,Ductile Iron,Gray Iron,Hard Carbon Steels,Soft Carbon Steels,Tool Steels,Carbide
  • Package Type
    Plastic Syringe
  • Product Types
    Polishing Compounds,Polishing Compound
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)