Specifications
Dimensions
- Bore Size3 in
- Height3.19 in
- Length13.75 in
- Rod Diameter1 in
- Stroke Length3 in
- Weight16.75 lb
- Width3.19 in
Details
- Adjustable StrokeYes
- ApplicationPneumatic medium duty application
- Back to BackNo
- Construction TypeThreaded
- Cushion LocationHead 2-Cap 2
- Cushion TypeCushioned both ends
- Cylinder Operating Pressure250 psi
- Cylinder TypePneumatic Threaded Cylinders
- Mounting TypeCap Clevis
- Non-RotatingNo
- Piston Seal MaterialNitrile
- Piston Seal TypeSpecial, U-cup
- Plated MaterialChrome
- Port LocationHead 4-Cap 4
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Small male metric thread
- Tube MaterialNon Case Hardened
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)