Motion
017008
Twist2Clean Water Pre-Filter - Viton® & EPDM Seals, 1 in NPT Ports, 39.0 gpm
MI ITEM #05914419
MFR #017008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Twist2Clean Water Pre-Filter - Viton® & EPDM Seals, 1 in NPT Ports, 39.0 gpm
MI ITEM #05914419
MFR #017008

Mfr description
017008 1 TWIST 2 CLEAN 140 MICRON
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in NPT

Details

  • Component Type
    Water Pre-Filter
  • Filter Rating
    105
  • Material
    Glass Filled Polypropylene Body, Acrylic Bowl
  • Max Pressure
    100 psi
  • Maximum Flow Rate
    39.0 gpm
  • Seal Material
    Viton® & EPDM
  • Supporting Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)