Motion
MY2HT40TNG-200H-A93SAPC

SMC CORP OF AMERICA
MY2HT40TNG-200H-A93SAPC

MY2HT40TNG-200H-A93SAPC
Mi Item #05914450
MFR #MY2HT40TNG-200H-A93SAPC
Price$1,643.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY2HT40TNG-200H-A93SAPC

MY2HT40TNG-200H-A93SAPC
Mi Item #05914450
MFR #MY2HT40TNG-200H-A93SAPC

Mfr description
MY2HT40TNG-200H-A93SAPC CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,643.96/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Lead Wire Length
    0.50 m

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TNG-200H-A93SAPC
  • Guide Type
    Linear Guide Double Axis
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    40)], A93-Reed, Ac Volt, Dc Volt, Double Axis), H (Left Side Stroke Adj., High Load Shock Absorber, High Load Shock Absorber), Horizontal, Led, M8-3 Pin Connector), Right Side Stroke Adj., Sapc (0.5M Cord Length, T (Linear Guide, Tn [Npt (25, W
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY2H
  • Stroke Adjuster Type
    High Load Shock Absorber
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)