Motion
MY2HT40TNG-300H-A93SAPC

SMC CORP OF AMERICA
MY2HT40TNG-300H-A93SAPC

MY2HT40TNG-300H-A93SAPC
MI ITEM #05914451
MFR #MY2HT40TNG-300H-A93SAPC
Price$1,776.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY2HT40TNG-300H-A93SAPC

MY2HT40TNG-300H-A93SAPC
MI ITEM #05914451
MFR #MY2HT40TNG-300H-A93SAPC

Mfr description
MY2HT40TNG-300H-A93SAPC CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,776.31/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Lead Wire Length
    0.50 m

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TNG-300H-A93SAPC
  • Guide Type
    Linear
  • Lead Wire Prewire Connector
    M8 3-Pin Male
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Double Axis, High Load Shock Absorber, Linear Guide, M8-3 Pin Connector, Reed Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY2H
  • Stroke Adjuster Type
    Extend Stroke Adjustment
  • Suffix For Stroke
    H
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)