Motion
CQ2WB200-PS
SEAL KIT
MI ITEM #05914504
MFR #CQ2WB200-PS
Price$75.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SEAL KIT
MI ITEM #05914504
MFR #CQ2WB200-PS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$75.85/each

Specifications

Dimensions

  • Bore Diameter  
    7.8740 in
  • Cylinder Size
    200 mm

Details

  • Actuation
    Double Acting
  • Body Option
    Double End Rod
  • Body Type
    Compact
  • Compact Cylinder Type
    Large Bore
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    PS
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Options Included
    Double Rod
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Double Rod
  • Seal Kit
    CQ2WB200-PS
  • Series
    CQ2
  • Type
    Compact

Overview

Mfr description
CQ2WB200-PS SEAL KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought