Motion
8B-8FFORX-SS

GATES RUBBER CO
8B-8FFORX-SS

Back Bone - Stainless Steel Material, 1/2 in Hose ID, Female
MI ITEM #05914531
MFR #8B-8FFORX-SS
Price$141.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8B-8FFORX-SS

Back Bone - Stainless Steel Material, 1/2 in Hose ID, Female
MI ITEM #05914531
MFR #8B-8FFORX-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$141.45/each

Specifications

Dimensions

  • Dash Size
    8
  • End 1 Size
    0.8125 in
  • End 2 Size
    0.5000 in
  • Hex Body
    0.9500 in
  • Hex Size
    0.9500 in
  • Hose Cut-Off Factor
    1.4600 in, 37.10 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Length
    2.8900 in
  • SAE Size
    -8
  • Size
    0.8125 in
  • Stem Length
    1.4300 in
  • Thread Size
    13/16-16
  • Thread Size 1
    13/16-16
  • Weight
    0.19 lbs
  • Width
    0.9500 in

Details

  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Application
    Marine, Agriculture, Food & Beverage, Washdown Service
  • Compatible Hose Series
    B
  • Configuration
    Straight
  • Connection 1 Short Name
    ORFS
  • Connection Type
    O-Ring Face Seal (ORFS)
  • Country of Origin
    KR
  • End 1 Style
    O-Ring Face Seal (ORFS)
  • End Gender
    Female
  • End Type 1
    FFORX
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Shape
    Straight
  • Fitting Type
    O-Ring Face Seal
  • For Use With
    EFG3K, G1/G1H, G2, M2T, M3K, M4K/M4KL, M5K, Pclean
  • Manufacturer Catalog Number
    G17230-0808
  • Manufacturer Compatibility
    Gates crimp specific
  • Manufacturer Upc Number
    770075456926
  • Material
    Stainless Steel
  • O-Ring Location
    Face Seal (ORFS)
  • Plating
    Uncoated
  • Port Gender
    Female
  • Product Types
    Hydraulic Coupling
  • Seal Type
    O-Ring
  • Style
    Straight
  • Swivel
    Yes
  • Thread Standard
    ORFS
  • Thread Type
    O-Ring Face Seal (ORFS)
  • Type
    Female ORFS Swivel
  • UPC_NO
    770075456926

Overview

Mfr description
8B-8FFORX-SS 7362-03085
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought