Motion
66252843791

NORTON ABRASIVES
66252843791

Gemini XXL Depressed Center Wheel - 24 Grit, 10185 rpm
Mi Item #05914638
MFR #66252843791
Price$18.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843791

Gemini XXL Depressed Center Wheel - 24 Grit, 10185 rpm
Mi Item #05914638
MFR #66252843791

Mfr description
66252843791 T27-7X1/4X5/8-11 GEMINI XXL
  • Premium, ceramic-coated aluminum oxide for highest performance at a competitive price
  • 1/4 in.thick wheels designed for offhand stock removal, smoothing welds and beveling
  • Blend of hardness and bond to provide the great cut rate with exceptional life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.16/each

Specifications

Details

  • Grade
    Extra Coarse Grit
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    10185 rpm
  • Package Quantity
    10
  • UPC_NO
    66252843791
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)