Motion
SORBSYS
Fall Arrest Post Davit Arm, Powder Coat
Mi Item #05914717
MFR #SORBSYS
Price$33,516.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fall Arrest Post Davit Arm, Powder Coat
Mi Item #05914717
MFR #SORBSYS

Mfr description
SORBSYS OVERHEAD ROTATIONAL BOOM ANCHOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33,516.57/each

Specifications

Dimensions

  • Maximum Working Load
    310 lb.

Details

  • Color
    Yellow
  • Material
    Steel
  • Standards Met
    OSHA 1926.502
  • UPC_NO
    612230206697
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)