Motion
MP20P/20FT
Miller Falcon™ Web Self-Retracting Lifeline
MI ITEM #05914720
MFR #MP20P/20FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miller Falcon™ Web Self-Retracting Lifeline
MI ITEM #05914720
MFR #MP20P/20FT

Mfr description
MP20P/20FT SELF RETRACTING LIFELINE
  • Stainless steel swivel, aluminum carabiner and aluminum snap hook
  • Lightest, most compact web self-retracting lifeline
  • Xtreme durability with a strong, composite housing
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gate Opening Size
    3/4 in
  • Length
    20 ft
  • Line Width Or Diameter
    17.5 mm

Details

  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    400 lbs
  • Housing Material
    Nylon
  • Lanyard End Connection
    Snap Hook
  • Line Material
    Aramid, Polyester Webbing
  • Type
    Self-Retracting Lifeline
  • Unit Connection
    Carabiner, Swivel Shackle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)