Motion
TKBA 40

SKF
TKBA 40

Belt Alignment Tool - Power Source AAA Battery 0.2 ° Accuracy, 20 ft Max Measure, Red Laser Beam Color
Mi Item #05915014
MFR #TKBA 40
Price$4,045.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TKBA 40

Belt Alignment Tool - Power Source AAA Battery 0.2 ° Accuracy, 20 ft Max Measure, Red Laser Beam Color
Mi Item #05915014
MFR #TKBA 40

Mfr description
TKBA-40 BELT ALIGNMENT TOOL
  • Powerful magnets allow fast and easy attachment
  • Three-dimensional target area simplifies the alignment process
  • Facilitates simultaneous adjustment of tension and alignment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,045.20/each

Specifications

Dimensions

  • Weight
    2.95 lbs

Details

  • Accuracy
    0.2 °
  • Battery Type
    AAA
  • Laser Beam Color
    Red
  • Maximum Measurement
    20 ft
  • Measurement Range
    2 in to 20 ft
  • Minimum Measurement
    2 in
  • Power Source
    Battery
  • UPC_NO
    7316575861445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)