1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
AVL5000-N06P
AVL2000/3000/4000/5000 Series, Soft Start-up Valve w/ Lock Out
MI ITEM #
05915113
MFR #
AVL5000-N06P
Price
$237.25
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Pneumatic Valves
SMC CORP OF AMERICA AVL5000-N06P
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
AVL5000-N06P
AVL2000/3000/4000/5000 Series, Soft Start-up Valve w/ Lock Out
MI ITEM #
05915113
MFR #
AVL5000-N06P
Mfr description
AVL5000-N06P SOFT START-UP VALVE W/
Soft start valve w/lock out function
Modular connectivity with FRL components
Electrical entry options: DIN connector, M12 connector
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$237
.25
/each
Add to Cart
Specifications
Details
Flow Direction
Left-to-Right
Operating Medium
Air
Operating Pressure Range
0.2 to 1 MPa
Operating Temperature Range
0 to 140 °F
Proof Pressure
1.5 MPa
Standards Met
ROHS
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items