Motion
J1218ES
Combination Wrench - 9/16 in Box End Wrench Size, 9/16 in Open End Wrench Size, 4-1/2 in OAL
Mi Item #05915398
MFR #J1218ES
Price$32.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - 9/16 in Box End Wrench Size, 9/16 in Open End Wrench Size, 4-1/2 in OAL
Mi Item #05915398
MFR #J1218ES

Mfr description
J1218ES 9/16 STUBBY COM WRENCH
  • 12 point box end allows for fine indexing, helping to improve speed and access
  • Fits 4, 6 and 12 point fasteners.
  • The wrench self aligns with the fastener.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.53/each

Specifications

Dimensions

  • Box End Wrench Size  
    9/16 in
  • Head Thickness
    19/64 in | 3/8 in
  • Open End Wrench Size  
    9/16 in
  • Overall Length  
    4-1/2 in
  • Weight
    0.15 lbs

Details

  • Measurement System
    Imperial
  • Number Of Points
    12
  • System of Measurement
    Imperial
  • Type
    Combination Wrench
  • UPC_NO
    662679115333
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)