Motion
MUTD-3072-D
Crowned Yoke Roller - 72 mm Roller Diameter, 30 mm Bore, 28 mm Roller Width, Shielded, High-Alloy Bearing Steel Material
MI ITEM #05915419
MFR #MUTD-3072-D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 72 mm Roller Diameter, 30 mm Bore, 28 mm Roller Width, Shielded, High-Alloy Bearing Steel Material
MI ITEM #05915419
MFR #MUTD-3072-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Overall Width
    29 mm
  • Roller Diameter  
    72 mm
  • Roller Width  
    28 mm
  • Thread Length
    0
  • Weight
    1.5352422907489 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Shielded
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    Metric yoke type Double row cam follower Crowned outside diameter Needle roller
  • Harmonization Code
    8482400000
  • Manufacturer Catalog Number
    MUTD-3072-D
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041155565
  • Material
    52100 or Equivalent
  • Max Rpm
    2600 rpm
  • Number Of Rows
    2
  • OEM Part Number
    MUTD-3072-D
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    59000 N
  • Radial Static Load Capacity
    79000 N
  • Roller Material
    High-Alloy Bearing Steel
  • Roller Shape
    Crowned
  • Series
    MUTD

Overview

Mfr description
MUTD-3072 CAM FOLLOWER
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought