Motion
WIP537
Mi Item #05915434
MFR #WIP537
Price$118.63/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #05915434
MFR #WIP537

Mfr description
WIP 537 RAGS
  • Strict material and size requirements mean you get more usable, high quality rags in every package. No useless rag pieces!
  • All WorkWipes Reclaimed Rags are scanned for metallic content and screened for printing when applicable, so you never have to worry about contamination or poor performance
  • Eco- and cost-friendly rags are made from recycled, post-consumer shirts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.63/bx

Specifications

Dimensions

  • Weight
    25 lbs

Details

  • Color
    White
  • Container Type
    Box
  • Material
    Fabric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)