Motion
PT202
2 Way Mechanical Jaw Puller - 1 ton Capacity, 3.25 in Spread, 2.25 in Reach
Mi Item #05915517
MFR #PT202
Price$133.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Way Mechanical Jaw Puller - 1 ton Capacity, 3.25 in Spread, 2.25 in Reach
Mi Item #05915517
MFR #PT202

Mfr description
PT202 2-JAW PULLER
  • Nut recessed to avoid mushrooming and disfiguration from impact
  • T-handle facilitates the opening, closing, locking and aligning of the jaws
  • Steel frame guides jaws for fast setup, solid contact, and superior safety
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.04/each

Specifications

Dimensions

  • Reach
    2.25 in
  • Spread
    3.25 in
  • Weight
    0.62 lb

Details

  • Capacity
    1 ton
  • Manufacturer Product Page
  • Number Of Jaws
    2 Jaw
  • Puller Type
    2 Way Jaw Puller
  • UPC_NO
    662536658638
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)