Motion
PT204
2 Way Mechanical Jaw Puller - 2 ton Capacity, 5.00 in Spread, 4.00 in Reach
Mi Item #05915519
MFR #PT204
Price$257.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Way Mechanical Jaw Puller - 2 ton Capacity, 5.00 in Spread, 4.00 in Reach
Mi Item #05915519
MFR #PT204

Mfr description
PT204 2-JAW PULLER
  • Nut recessed to avoid mushrooming and disfiguration from impact
  • T-handle facilitates the opening, closing, locking and aligning of the jaws
  • Steel frame guides jaws for fast setup, solid contact, and superior safety
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$257.81/each

Specifications

Dimensions

  • Reach
    4.00 in
  • Spread
    5.00 in
  • Weight
    3.62 lbs

Details

  • Capacity
    2 ton
  • Manufacturer Product Page
  • Number Of Jaws
    2 Jaw
  • Puller Type
    2 Way Jaw Puller
  • UPC_NO
    662536658645
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)