Motion
SGH233B-7015Y-5TZ-B2

SMC CORP OF AMERICA
SGH233B-7015Y-5TZ-B2

SGH233B-7015Y-5TZ-B2
MI ITEM #05915660
MFR #SGH233B-7015Y-5TZ-B2
List Price$912.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SGH233B-7015Y-5TZ-B2

SGH233B-7015Y-5TZ-B2
MI ITEM #05915660
MFR #SGH233B-7015Y-5TZ-B2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$912.35/each for your price

Overview

Mfr description
SGH233B-7015Y-5TZ-B2 COOLANT VALVE
  • Fluid temperature: -10 to 60 °C
  • Pressure range: 0 to 7.0 MPa
  • Port sizes: 3/8 to 1 inch
  • Seals: NBR or FKM

Specifications

  • Country of Origin
    JP
  • Weight
    6.59 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text