Motion
0151DL75360460
Toyo Pumps North America DL 7.5 PN 0151DL75360460
MI ITEM #05915775
MFR #0151DL75360460
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toyo Pumps North America DL 7.5 PN 0151DL75360460
MI ITEM #05915775
MFR #0151DL75360460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    50 ft

Details

  • Horsepower
    7-1/2 hp
  • Phase
    3 ph
  • Pump Body Material
    Cast Iron
  • Supporting Product Brochure

Overview

Mfr description
DL 7.5 PN 0151DL75360460
  • Capacities to 3500 gpm (800 m3/hr)
  • Heads to 175 ft (53 meters)
  • Ideal for class 1 slurries
  • Sizes up to 10” (250mm) discharge
  • Agitators as standard up to DL-30 (optional on DL-50)
  • High chrome wear components
  • DL-4 and DL-7.5 available with chopper packages
  • Run dry capability
  • Built-in thermal protection
  • Built-in cooling jacket
  • Large internal clearances

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought