Motion
02-199376
PTS9-12-U-0000-075-00 DIRECTIONAL
Mi Item #05915780
MFR #02-199376
Price$98.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTS9-12-U-0000-075-00 DIRECTIONAL
Mi Item #05915780
MFR #02-199376

Mfr description
PTS9-12-U-0000-075-00 DIRECTIONAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.49/each

Specifications

Dimensions

  • Overall Height
    1.25 in
  • Overall Width
    1.25 in

Details

  • Actuation
    None
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Function
    Directional/Relief/Flow Control Valves
  • Leakage
    164 cc/min maximum @ 210 bar
  • Maximum Flow Rate
    76 lpm
  • Maximum Operating Pressure
    280 bar
  • Number Of Housing Ports
    5
  • Number Of Valve Ports
    5
  • Operating Temperature Range
    -40°C to +120 °C
  • Pilot Pressure
    5.2 bar
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 microns
  • Seal Material
    Buna-N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)