Motion
QTM25MM

TB WOODS
QTM25MM

Quick Disconnect Bushing - QTM Bushing, 25 mm Bore, 63.5 mm Flg OD, 31.8 mm LTB, Steel Material
Mi Item #05915786
MFR #QTM25MM
Price$43.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
QTM25MM

Quick Disconnect Bushing - QTM Bushing, 25 mm Bore, 63.5 mm Flg OD, 31.8 mm LTB, Steel Material
Mi Item #05915786
MFR #QTM25MM

Mfr description
QTM 25 MM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.55/each

Specifications

Dimensions

  • Barrel Diameter
    41.3 mm
  • Barrel Length
    25.4 mm
  • Bolt Circle Diameter
    50.8 mm
  • Bore Diameter  
    25 mm
  • Bushing Size
    QTM
  • Flange Outside Diameter  
    63.5 mm
  • Flange Thickness  
    6.4 mm
  • Keyway Size
    8 x 7 mm
  • Length Through Bore  
    31.8 mm
  • Screw Length
    25 mm
  • Screw Thread Size
    M6x1.0

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672006064
  • Material
    Steel
  • Mounting Type
    Reverse
  • Torque Capacity
    198 N-m
  • UPC_NO
    698672006064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)