Motion
38600MW

MCR SAFETY
38600MW

Apron - Leather Material, Gray Color, 38.0000 in Long
MI ITEM #05915818
MFR #38600MW
Price$55.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
38600MW

Apron - Leather Material, Gray Color, 38.0000 in Long
MI ITEM #05915818
MFR #38600MW

Mfr description
38600MW WELDING CHAPS
  • Leather welding chaps
  • 38 inches long
  • Premium A grade gray split cow leather
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.88/each

Specifications

Dimensions

  • Length
    38.0000 in

Details

  • Color
    Gray
  • Features
    38 inches long, Adjustable straps around the waist and legs, Formerly known as Memphis Glove, Leather welding chaps, Premium A grade gray split cow leather, Sewn with DuPont Kevlar
  • Material
    Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)