Motion
VAS-55-1/4-NBR

FESTO CORPORATION
VAS-55-1/4-NBR

55 mm Cup OD
Mi Item #05915976
MFR #VAS-55-1/4-NBR
Price$26.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VAS-55-1/4-NBR

55 mm Cup OD
Mi Item #05915976
MFR #VAS-55-1/4-NBR

Mfr description
36144VAS55 1/4" NBR VACUUM CUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.72/each

Specifications

Dimensions

  • Cup Outside Diameter  
    55 mm
  • Weight
    0.70 lb

Details

  • Mounting Type
    Via Vacuum Port
  • Operating Temperature Range
    -20 to 80 °C
  • Pad Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)