Motion
9526ND 3/8 REV. RATCHETING WRENCH

Gearwrench
9526ND 3/8 REV. RATCHETING WRENCH

3/8" Reversible Ratcheting Combination Wrench 6-1/4" OAL, Steel, Polished Finish
Mi Item #05915977
MFR #9526ND 3/8 REV. RATCHETING WRENCH
Price$42.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
9526ND 3/8 REV. RATCHETING WRENCH

3/8" Reversible Ratcheting Combination Wrench 6-1/4" OAL, Steel, Polished Finish
Mi Item #05915977
MFR #9526ND 3/8 REV. RATCHETING WRENCH

Mfr description
9526ND 3/8 REV. RATCHETING WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.83/each

Specifications

Dimensions

  • Overall Length  
    6-1/4 in
  • Size
    3/8 in

Details

  • Finish Coating
    Polished
  • Material
    Steel
  • PSC Code
    5120
  • Type
    Combination Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)