Motion
VCR-2
VCR-2 V-Groove Track Roller - 2.0000 in Roller Dia., 0.8438 in Roller Width, 1.3750 in Point Dia., Unsealed
MI ITEM #05916021
MFR #VCR-2
Price$145.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VCR-2 V-Groove Track Roller - 2.0000 in Roller Dia., 0.8438 in Roller Width, 1.3750 in Point Dia., Unsealed
MI ITEM #05916021
MFR #VCR-2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$145.42/each

Specifications

Dimensions

  • Groove Angle
    90 °
  • Hex Size
    3/16 in
  • Outside Diameter
    2 mm
  • Point Diameter  
    1.3750 in
  • Roller Diameter  
    2.0000 in
  • Roller Width  
    0.8438 in
  • Stud Diameter  
    0.50 00 in
  • Stud Length  
    1-1/4 in
  • Thread Length
    0.625 in
  • Thread Size  
    1-1/4-12
  • Weight
    0.6 lbs
  • Width To Groove Center
    27/64 in

Details

  • Bearing Element
    Ball
  • Closure Type
    Open
  • Dynamic Thrust Load Rating
    370 lbs
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Head Type
    End Cap
  • Manufacturer Catalog Number
    VCR-2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041192256
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    VCR-2
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    1350 lbf
  • Radial Static Load Capacity
    600 lbs
  • Roller Material
    Bearing Steel
  • Roller Shape
    V-Grooved
  • Series
    Smith-Trax VCR
  • Stud Type
    Track Roll Standard Stud
  • UPC_NO
    651041192256

Overview

Mfr description
VCR-2 V-GUIDE ROLLER
  • SMITH-TRAX® Track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text